Beli bola plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Telescopic Pole Climbing (Tongkat Pendaki)
    Mulai

    Rp70.900

    monotaro Telescopic Pole Climbing (Tongkat Pendaki)
    Deskripsi:
    Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.
    atribut:
    • Horizontal bar (mm): 850
    • Material: Pipe (steel + polyethylene-coated)
    • Overall Length (mm): 1600 to 3000
    • Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
  2. monotaro Joint Pattern Telescopic Type (Connection Joint)
    Mulai

    Rp149.900

    monotaro Joint Pattern Telescopic Type (Connection Joint)
    Deskripsi:
    Produk ini juga sering disebut dengan Connection joint
    atribut:
    • Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
    • Type: Joint pattern
  3. Senator Aluminium Telescopic Ext. Pole
    Mulai

    Rp289.900

    Senator Aluminium Telescopic Ext. Pole
    atribut:
    • Size: 1m-2m (39inch-78inch)
  4. Emaux Tongkat Pel Teleskopik (Mop Handle)
    Mulai

    Rp389.900

    Emaux Tongkat Pel Teleskopik (Mop Handle)
    Deskripsi:
    Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
  5. Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)
    19%
    Mulai

    Rp28.900

    Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)
    Deskripsi:
    Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.
    atribut:
    • Dimensions (cm): 120x2
    • Color: Random Color
  6. Milx Pole Magic Wall
    70%
    Mulai

    Rp3.599.900

    Milx Pole Magic Wall
    atribut:
    • Material: Head part:Resin, Pole part:Aluminium
    • Compatible Size (mm): 1600 to 3600
    • Specification: Extendable
    • Purpose of Use: Temporary curing in remodeling/renovation work etc.
  7. monotaro Resin-Made Pole Stand (20 L)
    Mulai

    Rp289.900

    monotaro Resin-Made Pole Stand (20 L)
    Deskripsi:
    The base of the climb for the pole.
    atribut:
    • Height (mm): 290
    • Horizontal (mm): 470
    • The internal dimensions (mm): (Plug-snout) phi 26
    • Vertical (mm): 470
    • Color: White
    • Compatible pole outside diameter ( phi mm): 22-25
    • Material: PE (polyethylene) + PP (polypropylene)
    • Tank Capacity (L) : 20
  8. Clean Matic Sapu Plafon Teleskopik (Ceiling Broom)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Clean Matic Sapu Plafon Teleskopik (Ceiling Broom)
    Deskripsi:
    This aluminium ceiling duster function to clear the ceiling from spider. With a 74cm telescopic stick that can be extended to 185cm, Light Steel stick material with US system Thread.Aluminium Ceiling Duster can be washed and make the job becomes practical.
    atribut:
    • Dimension: 221x33x2cm
    • Color: Random Color
  9. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  10. Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Brite Cleaner Low Speed Polisher (Mesin Poles Lantai)
    Deskripsi:
    - It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewing
    atribut:
    • Type: 407NA-A005HJ
    • Voltage: 220V
    • Power: 1000W
    • Speed: 154rpm/min
    • Main Cable Length: 12m
    • Base plate diameter: 17inch
    • Accessories: Water tank,pad holder, hard brush, soft brush
  11. TASKI Telescopic Handle (Gagang Teleskopik)
    Mulai

    Rp339.900

    TASKI Telescopic Handle (Gagang Teleskopik)
    atribut:
    • Dimensions (m): 2x1.5
  12. Dragon Sapu Plafon Rakbol (Ceiling Broom/Cobweb Broom)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    Dragon Sapu Plafon Rakbol (Ceiling Broom/Cobweb Broom)
    Deskripsi:
    Rakbol Bulat DragonSapu Plafon Dragon memberikan kemudahan dalam membersihkan langit-langit dirumah Anda. Sapu Plafon (Rakbol) ini memiliki gagang aluminium yang ringan dan kuat. Dilengkapi dengan bulu berbahan nilon yang lembut sehingga dapat membersihkan debu secara maksimal. Sapu plafon ini gagangnya dapat Anda atur panjang-pendeknya sesuai dengan kebutuhan Anda. Sapu plafon ini dapat digunakan untuk membersihkan debu diatas lemari, langit-langit, maupun sarang laba-laba disetiap sudut ruangan rumah Anda.
    atribut:
    • Material: Nylon, Plastic
    • Length (cm): Alumunium 150
  13. DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)
    Deskripsi:
    Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Thickness (mm): 1.3-1.5
Daftar Harga bola plastik Terbaru October 2026
monotaro Telescopic Pole Climbing (Tongkat Pendaki)Rp70.900
RAMDAYS Tongkat Pel Teleskopik (Mop Handle)Rp259.900
KRISBOW Brush & Broom Extension Handle (Tongkat Sapu)Rp99.900
monotaro Joint Pattern Telescopic Type (Connection Joint)Rp149.900
CT Tongkat Pel Teleskopik (Mop Handle)Rp939.900
Senator Aluminium Telescopic Ext. PoleRp289.900
Emaux Tongkat Pel Teleskopik (Mop Handle)Rp389.900
Clean Matic Tongkat Pel Teleskopik 120cm (Mop Handle)Rp28.900
PPM Tongkat Pel Teleskopik (Mop Handle)Rp149.900
Milx Pole Magic WallRp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)